Plastic frame anchor WD10
Plastic frame anchor WD10 without screw
ANC-(WD 10)-PLA-WO.SCR-10-10X100
Register now and access more than 125,000 products
- Push-through installation
- Immediate load-bearing capacity – no waiting
- Compatible anchor sleeve and screw
- The hammer-in stop prevents premature expansion of the anchor during installation
- Anchorage via friction locking between anchor sleeve and anchoring base





The anchor is approved for multiple attachment of façade cladding
WD10 is approved for anchoring in the following bases: Masonry walls (perforated sand-lime brick, vertically perforated brick, hollow lightweight concrete blocks, solid bricks and blocks made of lightweight concrete, no-fines lightweight concrete (TGL), standard concrete cladding made of three-layer external wall panels
Installation temperature: Temperature of anchoring base ≥ 0°C
The stainless steel screw can be used outdoors, in industrial atmospheres and in coastal areas
The galvanised screw can be used outdoors or in industrial atmospheres, if the area around the screw head is protected against moisture or rain to ensure that no moisture can penetrate the anchor shaft (suitable paint or plastic caps)
Suitable for attaching façade substructures (made of wood or steel), wooden beams, wooden laths, metal rails, angle brackets, profiles etc.
Anchor diameter | 10 mm |
Anchor length (l) (I) | 100 mm |
Max. attachment height (d a) (da) | 10 mm |
Nominal drill-bit diameter (d 0) | 10 mm |
Drill hole depth (t) | 100 mm |
Anchoring depth (h v) | 90 mm |
Datasheets(X)