Welcome to Würth Czech Republic For trade customers only

Plastic front corner profile

Front profile plastic, corner
SKIRTPRFL-PLA-MSH-CRN-(100-160MM)

Art.-no. 0519524010
EAN 4052703655366

Prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

90° mitred front profiles for external corners
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material of profile

PVC-U, impact resistant

Material of mesh

Fibre glass

Fabric type

ETICS fabric

Fabric weight per m2

165 g

Mesh size

4 x 4 mm

Suitable for insulation thickness (D)

100 - 160 mm

Min./max. material thickness

1.5-2.5 mm

Length

2 m

Building material class

B2 - Normally inflammable

Ultraviolet resistance

UV-stabilised

Resistance against

Weather

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information