Plastic mushroom seal with steel inlay
Plastic mushroom seal steel inlay
CAP-PLA-4800-STEELINSERT-BLACK
Art.-no.
05914800
EAN 4011231495851
Prices for customers after login
Show availability in Würth trade store
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
- The mushroom seals are made of an elastic plastic with a steel inlay and attached protective caps. Fits the head of a 7-mm diameter DIN 571 hex-head wood screw
- The steel inlay allows the screw to be firmly tightened without deforming the mushroom seal.
Product information
Datasheets(X)
CAD data (available after login)
Material | PE - Polyethylene |
Colour | Black |
RoHS-compliant | Yes |
Suitable for screw | Diameter 7 mm |
Suitable for width across flats (s1) | 0 - not applicable |
Outer diameter (d1) | 28 mm |