Plastic rivet without pin, type 1
Plastic rivet without pin, type 1
MP-TOYOTA-RIVET-PLA-BLACK
Register now and access more than 125,000 products
Cost and time savings
Quick and simple fitting by pressing in
Secure seat in the component
Datasheets(X)
- Connection of sheet metal, cardboard, trims or other flat components
- Small drill holes and low loads
Min./max. drill hole diameter | 6-6 mm |
Min./max. attachment thickness | 3.5-3.5 mm |
Head diameter | 13 mm |
Head height | 2 mm |
Length | 11 mm |
Material | PA 6 - Polyamide |
Colour | Black |
Corresponds to original spare part number | 9046708011 |