Plug with edge. Square EN1254, gunmetal, 3290
EN1254 gunmetal 3290
FITT-STPF-RAND-EN1254-AG-RG-1 1/2IN/3290
Register now and access more than 125,000 products
- For universal use in various areas of application
- Complies with many different international certification systems such as DVGW, KIWA and SVGW
The drinking water purification is confirmed by the DVGW type examination certificate DV-7401AS2289 and by the Austrian conformity registration certificate no.: R-15.2.3-20-17025.
Datasheets(X)
- Drinking water installations DIN EN 806 and DIN 1988
- Natural gas installations DIN EN 1775 and DVGW G 600 (TRGI)
- LPG installations German Technical LPG Rules (TRF)
- Heating oil utilities DIN 4755 (German Technical Rules for the Installation of Oil Burning Systems – TRÖ)
- Hot water heating systems DIN EN 12828
- Local and district heating pipelines, DIN 4747
- Thermal solar collectors
- Water-circulation-based room cooling equipment
- Compressed air
- Systems for distributing technical gases
- Rainwater harvesting systems, DIN 1989
- Extinguishing lines, DIN 14462
- Sprinkler systems VdS CEA 4001
- Industrial and process water
- Sewage lifting plants
Nominal diameter | 1-1/2 in |
Length (a) | 39 mm |
Connection thread | R 1 1/2 inch |
Connection type | 1. connection conical male thread (R) |
Width across flats (S/S1) | 22 mm |
Width across flats 2 (S2) | 0 - not applicable |
Material | Red bronze - gunmetal |
Surface | Plain |
Standards | DIN 1254 |