Pneumatic hose draw winch Snail
REEL-PNHOSE-SNAIL-1/4-16M
Art.-no. 069901010
EAN 4062856499618
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Practical safety hose reel with high-quality KPU hose for added safety and less clutter in the workplace
- Highly durable polymer housing
- Wall mount console (180°)
- KPU hose
- Hose length: 15 + 1 m
- ISO EN 12100
- Dimensions: 470 x 380 x 205 mm
Product information
Datasheets(X)
Hose length | 15 m |
Inner hose diameter | 8 mm |
Supply-hose length | 1.5 m |
Pneumatic connection | 1/4 inch BSP |
Hose length (from stopper ball) | 1 m |
Outer diameter of hose | 13 mm |
Internal diameter of supply hose | 8 mm |
Outer diameter of supply hose | 13 mm |
Material of housing | Plastic |