Pneumatic sandblaster
Pneumatic sandblaster
SNDBLAST-PN-10LTR-330X350X610MM
Art.-no. 070350010
EAN 4056807636764
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +420 323 041 141.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
Pneumatic sandblaster for abrasive blasting of different surfaces such as steel, zinc-plated steel, wood etc.
Features
- Precision sandblaster suitable for small- and medium-sized jobs in decorating or the wood, automotive or metal industries.
- Professional machine that is ergonomic, compact and easy to use.
- Suitable for continuous cleaning, engraving and roughing.
- Very lightweight. Weighs just 13.5 kg.
- Fitted with wheels and an adjustable handle for the user's convenience.
- Automatic depressurisation when the gun's trigger is released.
- Features a dosing valve to regulate the amount of sand coming out of the nozzle.
- Equipped with a safety valve installed within the tank cover so that it never exceeds the maximum working pressure. If exceeded, a discharge occurs, releasing the excess pressure.
Advantages
- Low air consumption: approx. 450 l/min (5 HP compressor recommended).
- Better accessibility than other types of tools.
- Lightweight and compact, fully portable.
- Wide range of tasks: wood, restoration, rust, metal, graffiti.
- Perfect control on small surfaces.
Benefits
- Faster than the traditional roughing method.
- More efficient work when used on large surfaces.
Notice
Available in ORSY®fleet fleet management
Product information
Datasheets(X)
Width | 350 mm |
| Technical data | |
| Weight | 13.5 kg |
| Tank capacity | 10 l |
| Minimum working pressure | 2 kg/cm2 |
| Maximum working pressure | 6 kg/cm2 |
| Set safety valve pressure | 6 kg/cm2 |
| Air inlet connection | CR 1/4 |
| Working temperature | 0-50 ºC |
| Nozzle material | Tungsten carbide |
| Dimensions | 330 x 350 x 610 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!