Portable bandsaw PBS 120
Portable bandsaw PBS 120
BASAW-EL-MET-PBS120
PBS120
Art.-no. 07013200
EAN 4047376511019
Register now and access more than 125,000 products
Compact and lightweight design
Easy to transport, ideal for use on construction sites.
Dry cutting
Environmental and user-friendly.
Reverse the direction of rotation of the saw band (anti-clockwise)
60% faster cutting
Powerful 1200 watt motor with electronic speed control
Constant, and on-demand cutting speed that can be selected according to the size of the workpiece and the temperature sensitivity of the materials.
Fixed angle stops 0°, 45° and 60°
Rapid fixing of conventional standard mitre joints
Easy to transport
Clamping examples for flat material or special profiles
| Cutting ranges round material | |
| Cutting ranges square | |
| Cutting ranges rectangular | |
| 0° | 120 mm |
| 45° | 80 mm |
| 60° | 50 mm |
| 0° | 112 x 112 mm |
| 45° | 80 x 80 mm |
| 60° | 48 x 48 mm |
| 0° | 120 x 102 mm |
| 45° | 82 x 80 mm |
| 60° | 50 x 43 mm |
Datasheets(X)
Nominal voltage | 230 V/AC |
Min./max. frequency | 50 / 60 Hz |
Protection class | Protection class I/protective grounding |
Power input | 1200 W |
Power output | 600 W |
Length x width x height | 850 x 830 x 600 mm |
Min. rotation speed at nominal load | 8000 rpm |
Min./max. rotation speed at nominal load | 8000-16000 rpm |
BASAWBLDE-MET-M-1440X13X0,6
ALLENKEY-HEXSKT-BALLHD-WS4
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!