Welcome to Würth Czech Republic For trade customers only

PowerSwap Battery 3500mAh

Battery PowerSwap 3500mAh
BTRY-LIION-POWERSWAP-3500MAH-3.6V

Art.-no. 0827940803

EAN 4068362273728

Individual price display after login
PowerSwap Battery 3500mAh

Art.-no. 0827940803

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Li-Ion battery that can be used for several PowerSwap LED hand lamps. The battery can be easily swapped, so that the lamp can be used continuously without interruption.

Würth exclusive design


Li-Ion 18650 battery, 3.6V 3500mAh, with USB-C port


LED indicator for the battery status


Battery can be charged as follows:


  • Directly at the USB-C port of the battery

  • Via the USB-C port on the PowerSwap lamp

  • In the PowerSwap charging station
NoticeCharge only indoors and in dry rooms.
The battery is only compatabile with PowerSwap series.
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Type of rechargeable battery/battery

Li-lon

Nominal voltage

3.6 V

Rechargeable battery/battery capacity

3500 mAh

Product weight (per item)

60.000 g

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
5V 1A Charger with USB-A/USB-C charging cable

PWRPLG-USB-PLG/C-BLACK-5W-5V/1A

Intelligent universal charger with USB connection for charging USB devices
x 1 pcs
PowerSwap Charging Station

CHRG-POWERSWAP-(USB-C)-PLG/C

Suitable for charging up two PowerSwap batteries
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information