Welcome to Würth Czech Republic For trade customers only

Pre-spray cleaning concentrate

Cleaning concentrate, pre-spray
CLNCONCEN-PREWASH-25LTR

Art.-no. 08930259

EAN 4045989882175

Individual price display after login
Pre-spray cleaning concentrate

Art.-no. 08930259

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Alkaline cleaning agent for pre-treating and removing stubborn dirt

Effective pre-cleaner


  • Accelerates softening and removal of stubborn dirt such as insect residues, tar, tree resin, bird droppings

  • Washing results are improved


  • Multifunctional processing - can be used for high-pressure cleaning/pre-cleaning and in pre-spray devices

  • Phosphate-, AOX- and silicone-free

  • pH value in concentrate: approx. 13

  • Easily biodegradable in accordance with OECD*

*OECD = Organisation for Economic Cooperation and Development


  • Does not compromise the effectiveness of light fluid separators
Notice
  • Do not allow to dry and do not apply to zinc plated surfaces

  • Perform preliminary tests on alkali-sensitive surfaces such as aluminium

  • Protect from frost

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.

Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

Tailored to high-pressure cleaning/pre-washing in brush wash systems, high-pressure portal wash, high-pressure washing in self-service washing systems and to pre-spray devices

Instructions
  • Dispense undiluted in the brush washing system. Application concentration: approx. 0.5-2 %

  • In high-pressure devices/self-service washing systems: Stir 1 part pre-spray to 2 parts water

  • In pre-spray devices: Stir 1 part pre-spray to 49 parts water

Contents

25 l

Product weight (per item)

29800.000 g

Chemical basis

Anionic tenside

Smell/fragrance

Characteristic

Container

Canister

Colour

Light brown

pH value

13

Density/conditions

1.066 g/cm³ / at 20°C

Shelf life from production

24 Month

AOX-free

Yes

Silicone-free

Yes

Phosphate-free

Yes

Additive article:
 
Product
Description
Quantity
PU
Price
/PU
Plastic tap DN 60 connection

TAP-(F.PLACANI-20/60LTR)

For plastic canisters with DN 60 connection for 20 L/25 L and 60 L
x 1 pcs
Cleaning concentrate active wash

CLNCONCEN-CARWASH-(ACTIVE WASH)-25LTR

pH-neutral car shampoo for active-cleaning brush washing of passenger cars and commercial vehicles
x 1 pcs
Active foam wash

CLNCONCEN-(ACTIVE CAR-SHAMP-FM)-25LTR

Intensive, highly concentrated foam cleaner for foam pre-treatment and wash of vehicles in car washes.
x 1 pcs
Hot protective wax

POLWAX-WASHSYS-HOT-25LTR

For protecting vehicles in self-service washing systems and in car washes with hot-wax sprayers.
x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Suitable glove:
 
Product
Description
Chemical cut protection glove W-310 Level D
Chemical cut protection glove W-310 Level D
Description:
Permeation level: 6
Very robust, liquid-proof protective glove that combines optimal cut protection with chemical protection
Household glove
Household glove
Description:
Permeation level: 4
Liquid-proof, premium-quality cleaning glove made from natural latex
Vinyl chemical and moisture protective glove
Vinyl chemical and moisture protective glove
Description:
Permeation level: 6
Fully dipped protective glove with vinyl coating on cotton jersey lining
Chemical protective glove made from chloroprene and latex
Chemical protective glove made from chloroprene and latex
Description:
Permeation level: 5
Cotton flocking on the inside
Nitrile chemical protective glove with cotton velour finish inside
Nitrile chemical protective glove with cotton velour finish inside
Description:
Permeation level: 6
Nitrile chemical protective glove long, heavy-duty design
Nitrile chemical protective glove long, heavy-duty design
Description:
Permeation level: 6
Chemical protective glove chloroprene
Chemical protective glove chloroprene
Description:
Permeation level: 6
Heavy-duty design
Disposable nitrile glove
Disposable nitrile glove
Description:
Permeation level: 4
Liquid-proof, food-safe disposable glove
Disposable nitrile grip glove
Disposable nitrile grip glove
Description:
Permeation level: 4
Unique, diamond texture for optimal grip
Disposable glove Nitrile Grip Comfort
Disposable glove Nitrile Grip Comfort
Description:
Permeation level: 6
Very robust disposable gloves with excellent grip thanks to special nubs and maximum wearing comfort thanks to cotton flocking inside
Disposable gloves, nitrile, extra strong, type A
Disposable gloves, nitrile, extra strong, type A
Description:
Permeation level: 6
Durable and robust disposable gloves with excellent chemical protection
Permeation is the process by which a chemical moves through the material of a protective glove on a molecular level. The time from the initial contact between the chemical and the glove to the permeation of the material is the breakthrough time.
Measured breakthrough time
Permeation level
< 10 min
0
≥ 10 min
1
≥ 30 min
2
≥ 60 min
3
≥ 120 min
4
≥ 240 min
5
≥ 480 min
6

Important information:

The information given is based on experience and laboratory conditions and is designed as a guide. However, the actual suitability of a glove depends on the individual conditions of its use and must be confirmed by an appropriate test under operational conditions. Given the variety of materials and chemicals used, the possibility of incompatibility or usage problems for the wearer cannot be excluded in individual cases. We would be happy to advise you about optimum solutions.

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information