Premium point/flat/spade chisel with SDS-max drive arbor, multi-pack
Premium ptd/flat/spade chisel multipack Max
CHIS-PWRTL-SETMAX-MULTIPACK
ZEBRA
Register now and access more than 125,000 products
Point and flat chisels
- Up to 30% higher removal rate
- Vibration damping
The buffer section is designed to have a lower hardness level (approx. 48 HRC). The higher level of elasticity means that this section is effective at damping any vibrations that occur, thereby significantly lowering the risk of breakage at the insertion end.
- Considerably longer service life
The insertion end is designed to be harder (approx. 52 HRC), which extends the service life considerably.
- Chisels remain sharp
The working area made of 60 HRC quality steel is extremely hard and therefore particularly tough.
- Minimal risk of sticking in materials in comparison with round versions.
Spade chisel with innovative wedge shape
- Greater wedge effect
- Greater breaking power
- More material for a longer service life
Datasheets(X)
For general demolition and breaking-through work (spiking, mortising, knocking out, pounding, breaking open, breaking out etc.)
- Point chisel: For hard materials, e.g. concrete. The entire impact energy of the hammer drill is concentrated on a single point.
- Flat chisel: For softer materials. Can also be used for "marking" masonry to be knocked out.
Spade chisel
Knocking off plastered walls and loosening soil, screed and bitumen.
Tool holding device | Suitable for SDS-max |
PTCHIS-MAX-HEX-L380MM
ZEBRAFLCHIS-MAX-HEX-L400-W25MM
ZEBRASPDECHIS-MAX-380X50MM
ZEBRAJust leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units