Pro LED monitor for indicator 12V
LED monitor for indicator 12 V
LEDMONITOR-F.INDCTRLGHT-BLUE-12V
Register now and access more than 125,000 products
- Monitors indicator function (indicator failure detection)
- Watertight sealed housing
1 PRO indicator LED monitor is required per LED lamp. The PRO monitor must be mounted on a metal surface of suitable proportions to ensure effective heat dissipation.
Datasheets(X)
Colour | Blue |
Cable connection | With cable |
Cable length | 1 m |
Nominal voltage | 12 V/DC |
Length | 80 mm |
Width | 61 mm |
Height | 22 mm |
Approval mark | ADR |
IP protection class | IP 6K9K |