Welcome to Würth Czech Republic For trade customers only
Dynamometric screwdriver 1/4 inch
Dynamometric screwdriver 1/4 inch - 1
Dynamometric screwdriver 1/4 inch - 2
Dynamometric screwdriver 1/4 inch - 3

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Dynamometric screwdriver 1/4 inch

Screwdriver with torque, 1/4 inch mount, 1/4 inch drive and clockwise tightening

See product details

Available in 2 versions
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
  • Precise tightening with a trigger accuracy of +/- 6 % tolerance from the set scale value

  • Quick and easy torque setting: Simply slide the sleeve back and twist the handle

  • Ergonomically shaped handle with soft components fits comfortably in the hand

  • 1/4 inch square socket on the end of the handle for use with an extension, e.g. a T-handle

  • Complies with DIN EN ISO 6789-1, Type II, Class D
Notice
  • With calibration certificate and operating instructions

  • Supplied in a plastic box

  • Precision tools such as torque wrenches must be inspected regularly using the appropriate measuring equipment and readjusted if necessary

  • We recommend regular calibration every 12 months or after 5,000 tightening operations from the first use of the torque wrench