Welcome to Würth Czech Republic For trade customers only
One-component PU assembly foam B3

For detailed information, other images and documents, please select individual articles from the following table.

One-component PU assembly foam B3

Polyurethane assembly foam with a plastic applicator

See product details

Available in 2 versions
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
This polyurethane foam is an assembly and insulating material that is formed when a reactive liquid mixture foams and cures as it interacts with moisture in the air. It has a homogeneous structure and improved expansion capability and application properties.



  • For installing and sealing wooden, plastic and metal door and window frames, plus other structures

  • Can be used as insulation for hot water pipes, bath tubs, hot water tanks and cooling equipment

  • For sealing joints, cracks and holes which are impossible to fill with other sealing materials, as well as openings for water, heating and gas pipes and wiring

  • For chinking log structures
Notice

Store in a ventilated, cool, dry place at temperatures of between +5°C and +25°C. The guaranteed effectiveness of the product is within 12 months of manufacture.

Always read the safety warning before use. This information is only a recommendation based on our experience. Try the product first!