Gun foam XXL 65 l
For detailed information, other images and documents, please select individual articles from the following table.
Gun foam XXL 65 l
One-component polyurethane foam, enhanced efficiency, suitable for sealing and installation works.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
Performance increased by over 50% compared to conventional foam — up to 65 l from a single can!
NoticeHardened foam should be protected from UV rays by applying a coat of plaster, silicone or paint.
National Technical Assessment ITB-KOT-2018/0504
Shake can before using.
Application area
- Suitable for installing doors/windows
- sealing water, sewage and central heating pipes;
- bonding, sealing;
- acoustic insulation/sealing of partition walls, car and boat cabins,
- bonding prefabricated wooden elements in frame constructions;
- thermal insulation of roofs/slab roofs;
- filling gaps in thermal insulation in buildings
Instructions
- Substrates should be cleaned and degreased;
- Bring the can of foam to room temperature before using. Can must not be warmed up!
- Shake the can (approx. 30 sec.) in order to thoroughly mix the ingredients.
- Screw the gun onto the can.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!