Welcome to Würth Czech Republic For trade customers only
1C well foam combi
1C well foam combi - 1
1C well foam combi - 2

For detailed information, other images and documents, please select individual articles from the following table.

1C well foam combi

1-component special foam with safety combination valve for bonding and sealing components in civil engineering applications
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
Combination valve technology (2-in-1)


  • Can be used as gun or adapter foam

  • No downtime if foam gun fails


Replaces labour- and time-intensive mortaring


Simple application, saves time and costs. Handy and practical to use.



Watertight bonding


  • Tested, watertight up to 0.5 bar, tested by MFPA Leipzig (test report no. PB2.4/06-492-2)

  • Foams up and penetrates even the smallest tolerances to seal them


Suitable for a broad range of uses due to great durability


  • Resistant to:

Petrol, oil, water


Municipal sewage


Faeces


Common exposure to chemicals


All naturally occurring bacteria and acids in soil



Eco-friendly


The propellant is free from PFCs and HFCs. Complies with the specifications of directive EC 842/2006.

Notice

Store in a cool and dry place. Store the can upright to prevent damage to the valve. Wear gloves during application as the fresh foam is highly adhesive. Protect decorative surfaces from dirt; cover adjacent surfaces with adhesive tape/film. For further information on handling and safety, see the EC safety data sheet. Do not dispose of with household waste. The can will be collected and reused via the PDR system.

Application area

The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.