Welcome to Würth Czech Republic For trade customers only
2-component primer filler RAPID
2-component primer filler RAPID - 1
2-component primer filler RAPID - 2

For detailed information, other images and documents, please select individual articles from the following table.

2-component primer filler RAPID

Universal 2-component primer filler for repairing small and medium-sized surfaces on plain steel sheeting, UP filler and old paints.
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
  • Ideally suited for repairs to minor damage

  • Dries quickly, is excellent to sand, smooth-running

  • High coat thicknesses can be applied

  • Excellent corrosion protection properties

  • Can be reworked wet-on-wet (no intermediate sanding)
Notice

In conjunction with PE spray filler, it is essential that the drying times are observed. After use, turn the can upside down and spray until the valve is empty.

Application area

The usage instructions are recommendations based on the tests we have conducted and are based on our experience; carry out your own tests before each application. We do not assume any liability for a specific application result due to the large number of applications and storage and processing conditions. Insofar as our free customer service provides technical information or acts as an advisory service, this service is provided under the exclusion of any liability, unless the advice or information given falls within the scope of our specified, contractually agreed scope of services or the consultant was acting deliberately. We guarantee the consistent quality of our products. We reserve the right to make technical changes and carry out further development.