Welcome to Würth Czech Republic For trade customers only
3-pin socket 6V - 24V

For detailed information, other images and documents, please select individual articles from the following table.

3-pin socket 6V - 24V
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
  • Operating temperature: –40°C to +85°C

  • Current rating max.: 25 A (with 2.5 mm2 wire), 16 A (with 1.5 mm2 wire)

  • Screw-type contacts resist greater pulling loads

  • The recess in the cover holds the connector in the socket