For detailed information, other images and documents, please select individual articles from the following table.
7-pin connector 12 V
Threaded connection with rubber seal provides protection against splash water and dirt
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
A threaded connection is suitable for 9.2 mm to 11.5 mm diameter cables
Aluminium version with cable pull load relief
7-pin system:
- The recess in the cover holds the connector in the socket
- Screw contacts resistant to higher pulling loads
- Operating temperature: -25°C to +75°C
- Marking of contacts complies with ISO1724
- Current rating: Max. 25 A (with 2.5 mm2 wire)
Complies with ISO 1724 (N-version)
Fitted on trailer
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!