Welcome to Würth Czech Republic For trade customers only
ABS Compact Force Safety harness system tensioning element
ABS Compact Force Safety harness system tensioning element - 1
ABS Compact Force Safety harness system tensioning element - 2

For detailed information, other images and documents, please select individual articles from the following table.

ABS Compact Force Safety harness system tensioning element

At the optimal tension for every season - end fastener with intelligent spring pre-tensioning for safety harness systems

See product details

Available in 2 versions
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
  • General construction approval (abZ) Z-14.9-786

  • Ü-number

  • DIN EN 795:2012, A & CEN/TS 16415:2013

  • Spring pre-load with easily-readable scale

  • Check window for checking cable clamp

  • Compensates for temperature expansions

  • One-piece clamping system

  • Simple attachment

  • Entirely made from robust V4A stainless steel


With the ABS CompactForce, you can keep your safety harness system under tension. The high-quality spring pre-tensioning compensates for temperature fluctuations in your system (with straight rope guidance). An easy-to-read scale provides information on the actual tension amount.



Since this tensioning element is supplied pre-installed, the time you need to assemble the system is considerably reduced. After installation and tensioning of the rope harness system, just pull the red pin out and your fall arrester will remain perfectly tensioned.



Manufactured from extremely weather-resistant V4A steel of 1.4401 standard, this tensioning element is also ideally suited for use in harsh environments, such as coastal regions.