The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ABS Guard OnTop Weight access kit
Allows safe access from the ladder to the flat roof to the area where there is no risk of falling
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- The guardrails made of aluminium and stainless steel are installed on the flat roof without penetration
- The edge protection solution enables a safe transition from the ladder to the roof
- If the access kit is to be set up without a parapet, a base strip is additionally required
- 2x2 m incl. end bracket
- Weighted with 16 UV-resistant concrete weights
- Incl. fleece to protect the substrate
- Incl. mounting kit
DIN EN 13374-A:2013
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!