The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
ABS LaddWall warning sign
The ABS LaddWall is suitable for both step ladders and rung ladders
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Use this ladder safety device, which is firmly fixed to the building structure and made of durable stainless steel, to secure ladders in place and prevent them from tipping over or slipping
- Thanks to the adjustable side sections, the ladder safety device can be optimally aligned with the ladder
Installed using suitable installation materials for the respective substrate (not included in delivery)
- The ABS LaddWall lets you install a permanent ladder safety device with minimal effort and protects both you and your workers from falling
- Made of rustproof stainless steel, the ABS LaddWall can also be permanently installed outdoors
- The step/rung ladder is simply leaned up against the structure according to the specifications that can be found on the respective ladder, for example to the prescribed leaning angle (usually between 65°-75°)
- Should the ladder then start to tip over or slip during use, it is immediately stopped by one of the two safety bars, thus preventing it from moving any further
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!