Welcome to Würth Czech Republic For trade customers only
ABS Lock II telescopic pole TelePole

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ABS Lock II telescopic pole TelePole

See product details

Available in 3 versions
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
  • The ABS Lock I TelePole is equipped with a special adapter on the head for the attachment of the removable anchor point ABS Lock I

  • This means that it can be easily inserted into the fixed mounting sleeve ABS Lock II (and also removed again), even if this cannot be reached from the ground without help
Notice

3 lengths:


  • 90-145 cm (Tele-1.5)

  • 160-290 cm (Tele-3)

  • 210-390 cm (Tele-4)