ABS Lock III BE Pro-24 support extension
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Stainless steel extension (∅ 42 mm) for extending the support tube of the ABS Lock X anchor device
- The tube extension is available in 100 or 200 mm lengths and is supplied with the energy absorber and the required fastening material
Notice
Available in 100 mm or 200 mm incl. energy absorber and fastening material
- DIN EN 795:2012, A
- DIN CEN/TS 16415:2013
Application area
- ABS Safety anchoring devices are also available with a welded support tube for almost all surfaces for greater stability when used in safety harness systems
- The thicker pipe (∅ 42 mm) easily withstands the pre-tension required in safety harness systems, meaning these securing devices can also be used as carriers of the more heavily loaded curve elements and end terminals
- The ABS Lock X-SR extension is simply screwed onto the support and increases the fall arrester solution by 100 or 200 mm - all the necessary fastening materials are included in the scope of delivery of this high-quality stainless steel extension, as well as a plastic energy absorber and easy-to-understand assembly instructions
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!