Welcome to Würth Czech Republic For trade customers only
ABS-Lock Seal Bitu XL Sealing cuff

For detailed information, other images and documents, please select individual articles from the following table.

ABS-Lock Seal Bitu XL Sealing cuff

To ensure your bitumen roof remains leakproof: 300 mm high sealing cuff for anchor points.

See product details

Available in 6 versions
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
With the particularly ABS-LockSeal XL Bitu sealing cuff , you can insulate anchor points and system supports. Our XL cuffs have a length of 300 mm, while the plates have a diameter of 420 mm. The homogeneously manufactured seal has been designed especially for bitumen roofs and has groove cuts at intervals of 20 mm. This allows the seal to be cut neatly to the required length.


ABS-LockSeal XL Bitu sealing cuffs are available in two different versions. The smaller model is used for sealing securing devices and system supports, with a diameter of 16 mm. The cuffs are ideal for use with the anchor point (ABS-Lock III and ABS-Lock X) and rope harness systems (ABS-Lock SYS) from ABS Safety. If the anchoring devices from ABS Safety are fitted with an additional support tube, use the wider cuff that has been manufactured for pipes with a diameter of 42 mm.

Notice
  • Higher level with 300-mm length

  • Groove cuts at intervals of 20 mm for clean shortening

  • Incl. heat-shrink tubing

  • Plate diameter Ø 420 mm