Welcome to Würth Czech Republic For trade customers only
ABS cuff extension for 24 mm supports

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

ABS cuff extension for 24 mm supports

See product details

Available in 3 versions
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
  • The heat-shrink tubing for support of anchor points (∅ 24 mm) is available in 3 lengths (300, 600 or 1200 mm) and is individually shortened

  • The tubing is heated with a hot air gun and then tightens around the sealing collar and securing device