ABS corner deflection roller
For detailed information, other images and documents, please select individual articles from the following table.
ABS corner deflection roller
For standardised rope system installation that cannot be driven over
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
The ABS-Lock SYS I and III safety harness system cannot be driven over, but can be easily routed around obstacles and bends. With the ABS SolidCurve corner deflection roller, you can flexibly configure the rope gradient from 0-180°.
NoticeIt is no longer permissible to use ABS LockEye eyelets for corner deflection due to changes to standards.
Application areaFor rope systems Lock SYS I with 8 mm + III with 6 mm (cannot be driven over).
Instructions
- General building authority approval (abZ) Z-14.9-786
- Ü-signage
- Usable with virtually any ABS Safety support
- Assembly on almost all common roofs
- 8 mm thick stainless steel cable (V4A)
- Simultaneous protection for up to 4 persons
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!