For detailed information, other images and documents, please select individual articles from the following table.
ABS Guard OnTop Falz
Lightweight edge protection railings with aluminium clamps on round flange seams or standing seams. Quick and penetration-free installation.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Securing people on roof surfaces with an incline of up to 10°
- Can be flexibly adapted to the roof architecture
- Suitable for use as part of a lightning protection system
- Penetration-free attachment using seam roof clamps on round flange seams (e.g. BEMO and similar) or standing seams (e.g. Rheinzink)
- Aluminium construction is more robust and 90 % lighter than ballast solutions
- Construction made of aluminium and stainless steel
- Extra transport costs apply for this article. Please contact your local Würth sales representative for more information
- Meets the safety requirements of EN 13374 (2019) Class A for temporary protective measures when working on roofs
- If no toeboard is provided, we assume a parapet
- Includes fastening material and non-woven fabric to protect the surface
- Suitable for flat roofs with an incline of up to 10°
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!