Welcome to Würth Czech Republic For trade customers only
ABS Guard OnTop Sandwich

For detailed information, other images and documents, please select individual articles from the following table.

ABS Guard OnTop Sandwich

Edge protection railings to be riveted on sandwich roofs and box-profile sheet roofing. High stability with ideal adaptation to the architecture.

See product details

Available in 11 versions
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
  • Minimal roof load as no additional weight is required

  • Posts are 90 % lighter than conventional ballast solutions

  • Optimal adaptation to any roof surface thanks to curved elements and flexible angles

  • Attached using blind rivets on the sandwich elements

  • The posts sit on stainless steel base plates

  • Watertight due to integrated seal

  • Stable construction made of aluminium and stainless steel
Notice
  • Extra transport costs apply for this article. Please contact your local Würth sales representative for more information

  • Meets the safety requirements of EN 13374 (2019) Class A for temporary protective measures when working on roofs

  • If no toeboard is provided, we assume a parapet

  • Includes fastening material
DIN EN 13374 (2019) Class A