For detailed information, other images and documents, please select individual articles from the following table.
ABS Guard OnTop Sandwich
Edge protection railings to be riveted on sandwich roofs and box-profile sheet roofing. High stability with ideal adaptation to the architecture.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
- Minimal roof load as no additional weight is required
- Posts are 90 % lighter than conventional ballast solutions
- Optimal adaptation to any roof surface thanks to curved elements and flexible angles
- Attached using blind rivets on the sandwich elements
- The posts sit on stainless steel base plates
- Watertight due to integrated seal
- Stable construction made of aluminium and stainless steel
- Extra transport costs apply for this article. Please contact your local Würth sales representative for more information
- Meets the safety requirements of EN 13374 (2019) Class A for temporary protective measures when working on roofs
- If no toeboard is provided, we assume a parapet
- Includes fastening material
- Suitable for use as a guardrail on flat roofs
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!