ABS Guard OnTop Wood
For detailed information, other images and documents, please select individual articles from the following table.
ABS Guard OnTop Wood
Railings for safety when installing wooden structural elements. Quick and easy to install with high stability.
Exclusively for trade customers
Register now and access more than 125,000 products
Variants
Exclusively for trade customers
Register now and access more than 125,000 products
- Temporary safety solution
- Stability in wind and weather
- Pipes are fixed in place with plastic clamping covers
- Easy to attach with screws
- Prevent falls during the installation of ceiling elements
- Construction made of aluminium and stainless steel
- Straight railing posts
Notice
- Extra transport costs apply for this article. Please contact your local Würth sales representative for more information
- Meets the safety requirements of EN 13374 (2019) Class A for temporary protective measures when working on roofs
- Installation on wooden formwork using eight 4.8 x 38 screws
- A pipe cutter is required to shorten the handrails and knee rails
- If no toeboard is provided, we assume a parapet
- Includes fastening material
DIN EN 13374 (2019) Class A
Application area
- Suitable for flat roofs with an incline of up to 10°
- Installation on OSB boards (min. 22 mm), wooden formwork (min. 24 mm) and all other load-bearing wooden surfaces. The system can also be used to provide edge protection on other wooden structural elements
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!