Welcome to Würth Czech Republic For trade customers only
ABS Guard OnTop Weight Weight on Top Weight

For detailed information, other images and documents, please select individual articles from the following table.

ABS Guard OnTop Weight Weight on Top Weight

Side guard rails secured by a set of plastic weights. Easy attachment with ideal adaptation to the architecture.

See product details

Available in 6 versions
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
  • Easy to install and flexible adaptation to uneven surfaces and projections

  • Fixation with UV-resistant special plastic weights

  • Easy shortening of the aluminium tubes for the knee and handrails

  • Fixed with plastic clamp covers

  • Straight railing posts

  • Construction made of aluminium and stainless steel
Notice
  • This article is subject to extra transport costs. Please contact your local Würth sales representative for more information

  • When ordering, please specify whether 2.5 m (extra-long) or 1.13 m (on Euro pallet) tubes should be delivered

  • Meets the safety requirements of EN 13374 (2019) Class A for temporary protective measures when working on roofs

  • If no toeboard is provided, we assume a parapet

  • Includes fastening material and non-woven fabric to protect the surface
DIN EN 13374 (2019) Class A