Welcome to Würth Czech Republic For trade customers only
ABS rope glider Quattroroll

For detailed information, other images and documents, please select individual articles from the following table.

ABS rope glider Quattroroll

Glider with 4 ball-bearing rollers for traversable safety harness systems.
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
Glider with 4 ball-bearing rollers and large anchor point, made entirely of stainless components. Easily travels over curves and intermediate elements in safety harness systems. Easy to open and particularly secure thanks to the two-hand mechanism.



With its four ball-bearing rollers, it glides perfectly around any curve and travels smoothly over all intermediate supports. It sits securely on the steel cable. The locking mechanism, which can only be operated with both hands, prevents accidental or unintentional opening. Thanks to a generous anchor point, the roller glide can be used with various snap hooks.



The robust design of the roller glider is a combination of weather-resistant plastic, high-quality aluminium and stainless steel (V4A). The ABS QuattroRoll is therefore not only suitable for outdoor use, but is also well engineered to provide a long service life.

Notice

Suitable for 6 mm and 8 mm stainless steel cables.