Welcome to Würth Czech Republic For trade customers only
Stand-off installation system AMO®-Max plastic sleeve
Stand-off installation system AMO<SUP>®</SUP>-Max plastic sleeve - 1
Stand-off installation system AMO<SUP>®</SUP>-Max plastic sleeve - 2
Stand-off installation system AMO<SUP>®</SUP>-Max plastic sleeve - 3

For detailed information, other images and documents, please select individual articles from the following table.

Stand-off installation system AMO®-Max plastic sleeve

Enables centring of the anchor/anchor rod used in the Amo®-Max spacer

See product details

Available in 5 versions
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
  • For universal use, as combinable with various anchor systems depending on substrate

  • Flexible adjustment of mounting height with different spacing disks

  • For use in cotter-pin installation

  • The AMO-Max system can be disassembled.


Made of glass-fibre reinforced plastic (polyamide PA6)


  • Impact-resistant, abrasion resistant and vibration damping

  • Good resistance to oils and greases

  • Resistant to rotting, weathering and ageing

  • Temperature resistant from -30°C to +100°C

Test reports 031-02 and 05-141