Welcome to Würth Czech Republic For trade customers only
ASSY® 4 FBS CUT RCS window construction screw Steel zinc plated full thread raised countersunk head
ASSY<SUP>®</SUP> 4 FBS CUT RCS window construction screw Steel zinc plated full thread raised countersunk head - 1
ASSY<SUP>®</SUP> 4 FBS CUT RCS window construction screw Steel zinc plated full thread raised countersunk head - 2
ASSY<SUP>®</SUP> 4 FBS CUT RCS window construction screw Steel zinc plated full thread raised countersunk head - 3
ASSY<SUP>®</SUP> 4 FBS CUT RCS window construction screw Steel zinc plated full thread raised countersunk head - 4
ASSY<SUP>®</SUP> 4 FBS CUT RCS window construction screw Steel zinc plated full thread raised countersunk head - 5
ASSY<SUP>®</SUP> 4 FBS CUT RCS window construction screw Steel zinc plated full thread raised countersunk head - 6
ASSY<SUP>®</SUP> 4 FBS CUT RCS window construction screw Steel zinc plated full thread raised countersunk head - 7
ASSY<SUP>®</SUP> 4 FBS CUT RCS window construction screw Steel zinc plated full thread raised countersunk head - 8
ASSY<SUP>®</SUP> 4 FBS CUT RCS window construction screw Steel zinc plated full thread raised countersunk head - 9
ASSY<SUP>®</SUP> 4 FBS CUT RCS window construction screw Steel zinc plated full thread raised countersunk head - 10

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 4 FBS CUT RCS window construction screw Steel zinc plated full thread raised countersunk head

Special full-thread screw with raised countersunk head and restraining ribs for gentle attachment of window fittings in hardwoods in indoor dry or sheltered areas

See product details

Available in 6 versions
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
Ideal power transmission thanks to RW drive


  • More power due to larger contact area at the bit

  • More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit

  • Fewer bit changes, one bit for many screw diameters

  • Compatibility with previous AW drive


Visually appealing connections in window construction


  • Lens-shaped, rounded head for a visually appealing window fitting connection

  • The torque-absorbing effect of the restraining ribs prevents the screw from overturning and destroying the head


No over-tightening or stripping and high feed


  • Higher power transmission in hardwoods due to reinforced, asymmetrical thread flank geometry of the coarse thread

  • Better anchoring thanks to higher thread flanks


Easy recessing and quick biting of the screw in hardwoods


  • Allows quick set-up thanks to the slim tip

  • Semi-circular and sharp-edged milling element facilitates fibre separation in hardwoods
Notice
  • We recommend using the Würth software or the corresponding design aids for planning and dimensioning your assembly. Use the Würth timber construction software for dimensioning of ASSY screws from a diameter of 5 mm

  • Do not use the screw in applications with direct exposure to the elements or in humid rooms with atmospheres containing chlorine gas. If used outdoors and in rooms that are constantly exposed to high humidity, please use ASSY 4 A2 or A4 stainless steel screws and, if atmosphere contains chlorine, HCR stainless steel screws

  • ASSY 4, ASSYplus 4 and ASSYplus 4 FT chipboard screws are optimised for use in wood and wood materials. For applications in plastic anchors where load capacity can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head

ETA-11/0190 approved

The requirements of the European Technical Approval (ETA) must be observed