Welcome to Würth Czech Republic For trade customers only
ASSY® 3.0 FES window corner screw
ASSY<SUP>®</SUP> 3.0 FES window corner screw - 1
ASSY<SUP>®</SUP> 3.0 FES window corner screw - 2
ASSY<SUP>®</SUP> 3.0 FES window corner screw - 3

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® 3.0 FES window corner screw

Window corner screw that can be used as the sole connection element when screwing wooden casements.
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
Over 8% saving on materials


In mortise and tenon connections, the elements are pushed into one another. In ASSY FES 3.0 screw connections, they are used butt to butt — saving approx. 8% on materials.



Higher quality and durability


The ASSY FES 3.0 enables cost-effective production of individual parts, including coating of end-grain woods, resulting in greater durability without water damage to the cross joints.



Streamlined production process, reduced expenditure


ASSY FES 3.0 streamlines your production. There is no need for mortise and tenon milling machines, compression or drying time.



Strong connection


Due to the asymmetrical thread with varying pitch combined with the plastic non-friction coating for low screw-in torque.



First tested system


Window corner assembly using ASSY FES 3.0 has been tested and is the first system to be generally ift-certified (test report no. 12-002648, PR 12) under the ift guideline FE-08-1.

Notice

Drill hole diameter: 6mm


This connection can also be reinforced by using dowels

ift-certified test report no. 12-002648 PR12