Welcome to Würth Czech Republic For trade customers only
ASSY®plus 4 CS MDF universal screw Hardened zinc plated steel partial thread countersunk head
ASSY<SUP>®</SUP>plus 4 CS MDF universal screw Hardened zinc plated steel partial thread countersunk head - 1
ASSY<SUP>®</SUP>plus 4 CS MDF universal screw Hardened zinc plated steel partial thread countersunk head - 2
ASSY<SUP>®</SUP>plus 4 CS MDF universal screw Hardened zinc plated steel partial thread countersunk head - 3
ASSY<SUP>®</SUP>plus 4 CS MDF universal screw Hardened zinc plated steel partial thread countersunk head - 4
ASSY<SUP>®</SUP>plus 4 CS MDF universal screw Hardened zinc plated steel partial thread countersunk head - 5
ASSY<SUP>®</SUP>plus 4 CS MDF universal screw Hardened zinc plated steel partial thread countersunk head - 6
ASSY<SUP>®</SUP>plus 4 CS MDF universal screw Hardened zinc plated steel partial thread countersunk head - 7
ASSY<SUP>®</SUP>plus 4 CS MDF universal screw Hardened zinc plated steel partial thread countersunk head - 8
ASSY<SUP>®</SUP>plus 4 CS MDF universal screw Hardened zinc plated steel partial thread countersunk head - 9

For detailed information, other images and documents, please select individual articles from the following table.

ASSY®plus 4 CS MDF universal screw Hardened zinc plated steel partial thread countersunk head

Partial-thread screw with geometry and drill tip attuned to MDF for connection in MDF front faces of cabinet parts without predrilling, splitting or bulging

See product details

Available in 12 versions
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
Ideal power transmission thanks to RW drive


  • More power due to larger contact area at the bit

  • More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit

  • Fewer bit changes, 1 bit for many screw diameters

  • Compatibility with previous AW drive


Screw fitting without gaps or bulging in MDF front surfaces


  • Optimisation and extension of the drill tip for screw fittings without gaps or bulging


Connection of MDF panels, hardwood or hard, engineered woods


For visually visible and plasterable wood-wood connections thanks to 90° head geometry with reduced head diameter



Maximum pull-out strength and minimum splitting effect


  • Thread attuned to MDF material

  • Optimum distribution of drilling chips through serrated screw core

  • Prevents pressing in the MDF material due to thin core diameter and extra high thread flanks
Notice
  • Do not use the screw in applications with direct exposure to the elements or in humid rooms with atmospheres containing chlorine gas. Please use ASSYplus 4 stainless steel screws for outdoor applications and rooms with constant high humidity

  • We recommend using the Würth software or the corresponding design aids for planning and dimensioning your assembly. Use the Würth timber construction software for dimensioning of ASSY screws from a diameter of 5 mm

  • ASSY 4, ASSYplus 4 and ASSYplus 4 FT chipboard screws are optimised for use in wood and wood materials. For applications in plastic anchors where load capacity can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head

ETA-11/0190 approved

The requirements of the European Technical Approval (ETA) must be observed.