Welcome to Würth Czech Republic For trade customers only
ASSY® plus 4 CSMR universal screw Hardened zinc-plated steel partial thread countersunk milling head
ASSY<SUP>® </SUP>plus 4 CSMR universal screw Hardened zinc-plated steel partial thread countersunk milling head  - 1
ASSY<SUP>® </SUP>plus 4 CSMR universal screw Hardened zinc-plated steel partial thread countersunk milling head  - 2
ASSY<SUP>® </SUP>plus 4 CSMR universal screw Hardened zinc-plated steel partial thread countersunk milling head  - 3
ASSY<SUP>® </SUP>plus 4 CSMR universal screw Hardened zinc-plated steel partial thread countersunk milling head  - 4
ASSY<SUP>® </SUP>plus 4 CSMR universal screw Hardened zinc-plated steel partial thread countersunk milling head  - 5
ASSY<SUP>® </SUP>plus 4 CSMR universal screw Hardened zinc-plated steel partial thread countersunk milling head  - 6
ASSY<SUP>® </SUP>plus 4 CSMR universal screw Hardened zinc-plated steel partial thread countersunk milling head  - 7
ASSY<SUP>® </SUP>plus 4 CSMR universal screw Hardened zinc-plated steel partial thread countersunk milling head  - 8
ASSY<SUP>® </SUP>plus 4 CSMR universal screw Hardened zinc-plated steel partial thread countersunk milling head  - 9
ASSY<SUP>® </SUP>plus 4 CSMR universal screw Hardened zinc-plated steel partial thread countersunk milling head  - 10

For detailed information, other images and documents, please select individual articles from the following table.

ASSY® plus 4 CSMR universal screw Hardened zinc-plated steel partial thread countersunk milling head

Universal partial-thread screw with countersunk milling head for flush, gap-free mounting, without predrilling, of wood-to-wood connections in dry indoor or wet areas

See product details

Available in 2 versions
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
Ideal power transmission thanks to the RW drive


  • More power thanks to larger contact area at the bit

  • More stability, one-handed working, precise positioning thanks to the tight-fit recess and perfect fit of the bit

  • Fewer bit changes, one bit for many screw diameters

  • Compatibility with previous AW drive


Precise positioning and very clean drilling thanks to advanced centring drill tip


  • Positioning and drilling without chipping

  • Maximum drilling performance and precise drilling process through drilling cutting edges (similar to a Forstner bit)

  • Precise positioning on hard surfaces without slipping thanks to centring pin

  • Quick screwing thanks to smooth thread start


Clean countersinking in softwoods or wood materials


  • Easy countersinking of screw heads in wood thanks to optimised milling ribs

  • No chipping in coated chipboards thanks to improved milling effect and an increased number of milling ribs.


Maximum screw connection safety thanks to the asymmetrical single thread


  • Optimal matching of drill bit tip and thread geometry

  • Excellent embedment in wood thanks to the asymmetrical arrangement of thread flanks
Notice
  • Do not use the screw in applications with direct exposure to the elements or in wet areas with chlorine gas atmospheres. Please use ASSYplus 4 stainless steel screws for outdoor applications and rooms with constant high humidity

  • We recommend using the Würth software or the corresponding design aids for planning and designing your assembly. Designs with ASSY screws from a ∅ 5 mm can be done using the Würth timber construction software

  • ASSY 4, ASSYplus 4, and ASSYplus 4 FT chipboard screws are optimised for use in wood and wood materials. For applications in plastic anchors where load capacity can also be reduced, only use screws without an optimised threaded tip (tip with milling ribs, drill bit tip, self-clearing groove, etc.), such as the ASSY D screws with countersunk head or pan head

ETA-11 / 0190 approved

The specifications of the European Technical Approval (ETA) must be observed.