Welcome to Würth Czech Republic For trade customers only
ASSY®plus VG 4 ETX construction screw Steel zinc plated full thread external TX
ASSY<SUP>®</SUP>plus VG 4 ETX construction screw Steel zinc plated full thread external TX - 1
ASSY<SUP>®</SUP>plus VG 4 ETX construction screw Steel zinc plated full thread external TX - 2
ASSY<SUP>®</SUP>plus VG 4 ETX construction screw Steel zinc plated full thread external TX - 3
ASSY<SUP>®</SUP>plus VG 4 ETX construction screw Steel zinc plated full thread external TX - 4
ASSY<SUP>®</SUP>plus VG 4 ETX construction screw Steel zinc plated full thread external TX - 5
ASSY<SUP>®</SUP>plus VG 4 ETX construction screw Steel zinc plated full thread external TX - 6
ASSY<SUP>®</SUP>plus VG 4 ETX construction screw Steel zinc plated full thread external TX - 7
ASSY<SUP>®</SUP>plus VG 4 ETX construction screw Steel zinc plated full thread external TX - 8
ASSY<SUP>®</SUP>plus VG 4 ETX construction screw Steel zinc plated full thread external TX - 9
ASSY<SUP>®</SUP>plus VG 4 ETX construction screw Steel zinc plated full thread external TX - 10
ASSY<SUP>®</SUP>plus VG 4 ETX construction screw Steel zinc plated full thread external TX - 11

For detailed information, other images and documents, please select individual articles from the following table.

ASSY®plus VG 4 ETX construction screw Steel zinc plated full thread external TX

Special full-thread screw with hexalobular head for high-load-bearing reinforcements of hall supports, which also require small edge and screw clearances, in indoor dry or wet areas
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
Ideal for very high power transmission with small head dimensions


  • Integrated washer for metal-wood connections

  • Application with sockets


Highest power transmission in the tensile and compressive direction


  • Symmetrical high-performance thread matched to the pre-drilling performance of the drill bit tip

  • For high-load wood/wood connections regardless of the load direction


Compact screw connections and small material cross-sections due to effective drill bit tip


  • Extremely short permitted edge distances e.g. 3xd, making ASSY screws ∅ 8 mm usable for beam widths 60 mm

  • No pre-drilling required

  • The wood does not split and rupture

  • Little run-off of long screws


High strength values and ductility


  • Adjusted heat treatment guarantees high strength values and high ductility
Notice
  • We recommend using the Würth software or the corresponding design aids for planning and dimensioning your assembly. ASSY screws can be dimensioned in the Würth timber construction software from a ∅ of 5 mm

  • Do not use the screw in applications with direct exposure to the elements or in humid rooms with atmospheres containing chlorine gas

  • ASSY 4, ASSYplus 4 and ASSYplus 4 FT chipboard screws are optimised for use in wood and wood materials. For applications in plastic anchors where load capacity can also be reduced, use only screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head

ETA-11/0190 approved

The requirements of the European Technical Approval (ETA) must be observed