Welcome to Würth Czech Republic For trade customers only
ASSY®plus zinc-plated yellow chipboard screw
ASSY<SUP>®</SUP>plus zinc-plated yellow chipboard screw - 1
ASSY<SUP>®</SUP>plus zinc-plated yellow chipboard screw - 2
ASSY<SUP>®</SUP>plus zinc-plated yellow chipboard screw - 3

For detailed information, other images and documents, please select individual articles from the following table.

ASSY®plus zinc-plated yellow chipboard screw

For elegant fastening of glass strips or decorative skirting boards in furniture construction, shopfitting or internal fittings.
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
Steel, blue passivated, Top Head, partial thread, centring drilling tip, AW drive



Precise positioning, no rupturing


Precise positioning of the screw is no problem at all thanks to its centring drilling tip, which was specially designed for this purpose. The drilling cutting edges guarantee perfect drilling performance, just like a Forstner bit. They also prevent troublesome splitting or rupturing of the wood.



Fast screw-in


The gentle start of the thread after the drilling tip enables rapid screw-in.



Easy and clean countersinking


Easy and clean countersinking of the screw is made possible thanks to its milling ribs.



AW drive for optimum guidance and transmission of force


Thanks to the AW drive, a tight fit of the bit in the screw drive is guaranteed. This prevents wobbling impacts and sliding of the bit from the screw while screwing in.

Notice

ASSY 3.0 chipboard screws are optimised for use in wooden materials. When used in plastic anchors, a reduction of the load-bearing capacity is possible. Therefore, we recommend only using screws without optimised thread tips (drill tip, mating thread, ring thread, serrated edge, self-clearing groove etc.) in plastic anchors, e.g. ASSY D, DIN 571 hexagon wood screws or Wüpofast screws.



Available work documents:


Timber dimensioning software, load tables and detailed processing instructions can be found on the service page: www.wuerth.de/assy.

ETA-11/0190

When using these screws, please follow ETA-11/0190 specifications.