Welcome to Würth Czech Republic For trade customers only
Stand-off installation system AMO®-Therm
Stand-off installation system AMO<SUP>®</SUP>-Therm - 1
Stand-off installation system AMO<SUP>®</SUP>-Therm - 2
Stand-off installation system AMO<SUP>®</SUP>-Therm - 3

For detailed information, other images and documents, please select individual articles from the following table.

Stand-off installation system AMO®-Therm

High load-bearing spacer installation system with thermal separation on insulated and non-insulated surfaces

See product details

Available in 2 versions
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
Quick and easy installation



Thermal-bridge-reduced element for connecting and transferring loads from the fixture to the base material


The thermal separation adapter in the plastic cone interrupts the thermal bridge and prevents the loss of heat to the outside.



Secure fastening with approval for high loads in a wide range of building materials


For anchoring in the base material with WIT-VM 250, WIT-VM 200 and WIT PM 200 injectable mortars



Working lengths from 80 to 300 mm can be covered with an AMO-Therm


Individual and flexible length adjustment using the adapter with conventional threaded rods with acceptance test certificate 3.1

Application area
Awning mounting
Air-conditioning units for outdoors