CEE plug adapter with phase inverter
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
- Input: CEE phase converter, 16 A, 5P, 400 V
- Output: CEE socket, 32 A, 5P, 400 V
- Nickel-plated contacts
In accordance with IEC 60309, EN 60309 and VDE 0623
Application area
For indoor and outdoor use
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!