The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Flexible tape adhesive
Special adhesive for secure and long-term bonding of Würth SK and Vario active flexible tape
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Excellent adhesive properties
Extremely high adhesive strength on flexible tape and reveals. Airtight bonding allows installation in accordance with the German Buildings Energy Act.
Even adheres to slightly damp (but not wet) surfaces
Installation also possible in humid climates
Excellent stability
Compound does not run off masonry. Overhead application possible
Can be plastered and painted over
Silicone-free
Flexible tape adhesive, flexible tape adhesive plus and EPDM sealing tape adhesive may not come into contact with each other while wet.
Joint sealing connection systems according to ift certification program QM360: 2014, Reg. no. 188 7050098
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For airtight bonding that is impervious to driving rain of Würth SK and Vario active flexible tape and indoor sealing tape to window and door reveals. For compensating slight unevenness in reveals, for corner formations, joints and openings with Würth SK and Vario active flexible tape and indoor sealing tape.
The application surfaces must be clean, dry and free of grease. Cut off the thread cap, screw on the nozzle and cut it to the required width. Apply the adhesive using a suitable application gun. Apply flexible tape adhesive as a 12–16 mm wide bead without any gaps. Lightly press on the flexible tape using a press-on roller. For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!