Welcome to Würth Czech Republic For trade customers only
Adhesive Plate 8 Holes Internal Soft
Adhesive Plate 8 Holes Internal Soft - 1
Adhesive Plate 8 Holes Internal Soft - 2

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive Plate 8 Holes Internal Soft

For dry abrasive paper

See product details

Available in 1 version
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
  • Adhesive plate made of fibreglass for longest service life

  • The adhesive plates are provided with a hole, which is why they are always delivered with an M 8 and a 5/16" screw as well as 1 retaining clip and 2 spacing discs.

  • An injection-moulded metal disc prevents the connecting screw from breaking loose

  • The soft version (yellow) with a hardness of Shore 15–25 A is especially suitable for very fine to medium sanding patterns (from approximately grain 180).