Welcome to Würth Czech Republic For trade customers only
Adhesive disc, 8 outer holes, hard
Adhesive disc, 8 outer holes, hard - 1
Adhesive disc, 8 outer holes, hard - 2

For detailed information, other images and documents, please select individual articles from the following table.

Adhesive disc, 8 outer holes, hard

For dry sandpaper

See product details

Available in 1 version
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
Adhesive disc made of fibre glass for maximum service life



The adhesive discs come with a hole, and a corresponding M8 and 5/16 inch screw as well as 1 retaining clip and 2 spacing discs are therefore included in the scope of delivery.



An injection-moulded metal disc prevents the connecting screw from breaking loose



The hard version (black) with a hardness of Shore 30-40 A is suitable for medium to very coarse grinding finishes (up to approximately grain 180).