Welcome to Würth Czech Republic For trade customers only
Agitator RW 1010
Agitator RW 1010 - 1
Agitator RW 1010 - 2

For detailed information, other images and documents, please select individual articles from the following table.

Agitator RW 1010

The compact 1010 W agitator with matching mixing tool is ideally suited for a wide range of mixing jobs up to a maximum volume of 40 litres.
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
Infinitely adjustable speed


Electronic accelerator for soft power delivery



Ergonomic design


  • Ergonomically-shaped handle

  • Lightweight

  • Handle is raised by 50 mm to minimise fatigue when working


Protection from unintentional machine start-up


Inhibitor



Longer service life


Due to carbon brushes with automatic cut-off function