For detailed information, other images and documents, please select individual articles from the following table.
Aluminium security door fitting S 35
With handle plate and barrel cover. For house doors.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Best-possible hold
Handle and base plate are permanently connected to ensure best-possible hold with attachment at 3 concealed points end-to-end. Inner cover plate held with two metric screws.
Limited stock required
By turning the handle plate, DIN R and DIN L doors can be equipped, reducing storage.
Protection against burglary
The fitting has a barrel cover on the outside. This is the best protection against the electric picking device (Zieh-Fix(R)) often used by burglars (pull out and break the cylinder)
Resistance class ES2 according to DIN 18257
This fitting is suitable for use on WK 3 doors in accordance with DIN V ENV 1627
Specified dimensions not binding. Subject to technical changes!
For house doors on buildings or in private living areas.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!