Welcome to Würth Czech Republic For trade customers only
Multipurpose aluminium ladder

The images are examples. For detailed information, other images and documents, please select individual articles from the following table.

Multipurpose aluminium ladder

Flexible for use as a leaning, extension or stepladder

See product details

Available in 2 versions
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
  • Robust guide fittings with slide bearings made from abrasion-resistant plastic provide secure, torsion-resistant support for the ladder parts

  • High torsion resistance thanks to quadruple flanged and pressed connections between struts and rungs

  • Very good bending resistance, as rungs are made of extruded aluminium profile

  • Secure footing thanks to non-slip 2-component ladder feet/cross rail shoes

  • Grooved rungs ensure climbing safety

  • Can also be used as a step ladder with the "connecting plate" accessory

  • The sliding part can be used on both sides due to ladder feet at both ends and rungs grooved on both sides for types 2x8 and 2x10. The sliding part is not removable on the 3x12 type
Notice

The traverse (including fastening material) is included with the ladder and can be fitted in just a few easy steps.