The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Aluminium security door fitting S 33
With handle plate and PZ punch. For house doors.
Register now and access more than 125,000 products


Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
Resistance class ES1 in accordance with DIN 18257, DIN EN 1906
This fitting is suitable for use on RC1N, RC2N and RC 2 doors in accordance with DIN V ENV 1627
Long plate lever/handle set for DIN R and DIN L doors by rotating the handle plate with PZ perforation
Limited stock required
Invisible 3-point screw connection for the fitting
This provides the best possible hold for the fitting
The inner cover plate is held with two metric screws
Specified dimensions not binding. Subject to technical changes!
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!