The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Aluminium frame Type A
With open system groove at the rear for connector and hinge mounting and handle attachment.
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Call customer service: +420 323 041 141
Prices for customers after login
System groove
- No drilling or milled sections necessary
- Simple fabrication of custom frame sizes owing to 45° mitre cut
Specified dimensions not binding. Subject to technical changes.
Calculation of the glass size: Profile frame outer dimensions – 43 mm
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!